Black, Plastic Divider, 6 PK
Mfr # DUS955
Zoro # G4099916
product price: $65.99
/pk 6, $11.00/eaKey Features
Overall Length
21 in
Overall Height
11 in
Overall Width
11 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS955
Zoro #
G4099916
UPC #
651588046715
Country of Origin
United States
Dimensions
Overall Length
21 in
Overall Height
11 in
Overall Width
11 in
For Bin Width
16 in
Outside Width
11 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. QUS955BL, QUS955CL, QUS955RD, QUS955YL, Grainger No. 2TA72, 2TA95, 2TA96, 6GAP4
Used With Bin or Container Style
Hopper Bin
Divider Direction
Front to Back
Product Type
Divider
For Container Type
Giant Hopper Bin
Electrostatic Discharge
No
Number of Dividers
6
Compatible Manufacturer Model Number
QUS955
Description
Bin Divider, For Bin Width 16 in, Color Black, Number of Dividers 6, Compatible Manufacturer Model Number QUS955, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 11 in, Overall Length 21 in, For Container Type Hopper Bin, Compatible Grainger Part Number 2TA72, 2TA95, 2TA96, 6GAP4, Divider Direction Front to Back, Overall Width Not Applicable, Product Type Divider, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.