Zoro Homepage

Black Plastic Label Holder, 4 in L, 2 1/4 in W

  • Mfr # ELH410

  • Zoro # G4806891


product price: $41.69
/pk 24, $1.74/ea

Key Features

Color
Black
Material
Plastic
Length
4 in
Width
2 1/4 in
Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELH410
Zoro #
G4806891
UPC #
651588124079
Country of Origin
United States

Dimensions

Length
4 in
Width
2 1/4 in
Thickness
1/32 in
Overall Length
4 in
Overall Width
2 1/4 in

Details

Color
Black
Material
Plastic
Item
Label Holder
Finish
Smooth
Label Attachment Type
Snap-On Adhered
Product Type
Label Holder
For Use With
Number of Label Holders
24
Label Holder Style
Label Adhered
Label Holder Mounting Type
Snap On

Description

Label Holder, Color Black, Finish Smooth, Label Attachment Type Adhered, Material Plastic, Mounting Type Snap-On, Number of Label Holders 24, Overall Length 4 in, Overall Width 2 1/4 in, Product Type Label Holder, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.