Black Plastic Lid
Mfr # COV91000CO
Zoro # G2294975
product price: $9.95
/eaKey Features
Color
Black
Material
Plastic
ESD Conductive
Yes
Lid Type
Snap-On
Overall Width
8 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COV91000CO
Zoro #
G2294975
UPC #
651588008058
Country of Origin
United States
Dimensions
Overall Width
8 1/4 in
Overall Length
10 7/8 in
Outside Length
10-7/8"
Details
Color
Black
Material
Plastic
ESD Conductive
Yes
Item
Lid
Lid Type
Snap-On
For Container Type
Dividable Grid Container
Shape
Rectangular
For Use With
Mfr. No. DG91035CO and DG91050CO
NSF Certified
Not NSF Certified
Standards
ASTM-D257
Compatible Manufacturer Model Number
DG91035CO, DG91050CO
Description
Lid, Color Black, Compatible Grainger Part Number 2TB27, 2TB28, Compatible Manufacturer Model Number DG91035CO, DG91050CO, Material Plastic, Overall Diameter Not Applicable, Overall Length 10 7/8 in, Overall Width 8 1/4 in, Shape Rectangular, Standards ASTM-D257, For Container Type Dividable Grid Container, Lid Type Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.