Black Plastic Lid
Mfr # COV92000CO
Zoro # G2916611
product price: $17.79
/eaKey Features
Color
Black
Material
Plastic
ESD Conductive
Yes
Lid Type
Snap-On
Overall Width
9 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COV92000CO
Zoro #
G2916611
UPC #
651588008157
Country of Origin
United States
Dimensions
Overall Width
9 1/4 in
Overall Length
14 7/8 in
Details
Color
Black
Material
Plastic
ESD Conductive
Yes
Item
Lid
Lid Type
Snap-On
Shape
Rectangular
For Container Type
Dividable Grid Container
NSF Certified
Not NSF Certified
For Use With
2TB29, 2TB30 and 2TB31
Standards
ASTM-D258
Compatible Manufacturer Model Number
DG92035CO, DG92060CO, DG92080CO
Description
Lid, Color Black, Compatible Grainger Part Number 2TB29, 2TB30, 2TB31, Compatible Manufacturer Model Number DG92035CO, DG92060CO, DG92080CO, Material Plastic, Overall Diameter Not Applicable, Overall Length 14 7/8 in, Overall Width 9 1/4 in, Shape Rectangular, Standards ASTM-D258, For Container Type Dividable Grid Container, Lid Type Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.