Zoro Homepage

Blue Plastic 18 in L, 11 in W, 1 in H

  • Mfr # LID181BL

  • Zoro # G508613112


product price: $18.15
/ea
Sold in multiples of 6 for $108.90

Key Features

Color
Blue
Material
Plastic
Length
18 in
Height
1 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LID181BL
Zoro #
G508613112
UPC #
651588309599
Country of Origin
United States

Dimensions

Length
18 in
Height
1 in
Width
11 in

Details

Color
Blue
Material
Plastic
Type
Lid

Description

Quantum lid for Stack and Nest shipping containers. Fits SNT180, SNT185.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.