Zoro Homepage

Blue Plastic 22-1/2 in L, 17-1/2 in W, 1 in H

  • Mfr # COV93000BL

  • Zoro # G108639239


product price: $17.79
/ea
Sold in multiples of 3 for $53.37

Key Features

Color
Blue
Material
Plastic
Length
22-1/2 in
Height
1 in
Width
17-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COV93000BL
Zoro #
G108639239
UPC #
651588008218
Country of Origin
United States

Dimensions

Length
22-1/2 in
Height
1 in
Width
17-1/2 in

Details

Color
Blue
Material
Plastic
Type
Lid

Description

Use for storage or shipping. Protect contents from damage and dust with these snap-on covers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.