Zoro Homepage

Blue Shelf Bin, 23-5/8"L x 4-3/8"W x 8"H

  • Mfr # QSB805BL

  • Zoro # G4802016


product price: $10.49
/ea

Key Features

Overall L x W x H
23 5/8 in L x 4 3/8 in W x 8 in H
Load Capacity
60 lb
Material
Polypropylene
Stackable
No
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB805BL
Zoro #
G4802016
UPC #
651588202074
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 4 3/8 in W x 8 in H
Overall Length
23 5/8 in
Overall Width
4 3/8 in
Overall Height
8 in
Inside Length
22 1/8 in
Inside Width
3 in
Inside Height
8 in
Overall WxH
4 3/8 in x 8 in
Outside Height
8 in
Length
23 5/8 in
Height
8 in
Outside Width
4 3/8 in
Width
4 3/8 in
Outside Length
23 5/8 in
Hopper Height
8 in

Description

Shelf Bin, Color Blue, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 8 in, Overall Length 23 5/8 in, Overall Width 4 3/8 in, Stackable Not Stacking Capable, Weight Capacity 60 lb, Mobility Stationary, Nestable Nesting Capable, Number of Divider Slots 7, Number of Long Divider Slots 0, Number of Short Divider Slots 7, Number of Dividers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.