Zoro Homepage

BUS/UTILITY TUB 22in x 17in x 5in, FLAT BOTTOM PP BROWN

  • Mfr # FSB-22175BN

  • Zoro # G616545640


original price: $14.99
17% off
new price: $12.35
/ea
Sold in multiples of 12 for $148.20

Key Features

Number of Bins
1
Length
17 in
Inner Height
5 in
Width
22 in
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB-22175BN
Zoro #
G616545640
UPC #
651588187586
Country of Origin
United States

Dimensions

Length
17 in
Inner Height
5 in
Width
22 in
Height
5 in
Inner Length
21.25 in
Inner Width
16.25 in

Details

Number of Bins
1
Material
Polypropylene
Color
Brown
Bin Color
Brown
Volume Capacity
8.078 gal
Cubic Feet
1.08 cu ft
Item
Bussing Tubs

Description

Bussing Tub, 17''W x 22''L x 5''H, flat bottom, polypropylene, brown, NSF priced per each, 12 each per carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.