Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Cart, Stem Caster
Mfr # WRC5-63-2448-92060BL
Zoro # G024501627
product price:Â
$
882.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
800 lb
Finish
Chrome
Shelf Width
24 in
Caster/Wheel Configuration
(2) Swivel with Brake, (4) Swivel
Overall Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WRC5-63-2448-92060BL
- Zoro #
- G024501627
- UPC #
- 651588160473
- Country of Origin
- China
- Item
- Bin Cart
- Load Capacity
- 800 lb
- Finish
- Chrome
- Caster/Wheel Configuration
- (2) Swivel with Brake, (4) Swivel
- Includes
- (4) DG92060 Bins, (4) Swivel Casters, (4) Under Shelf Bin Slides, (5) Shelves
- Number of Bins/Tubs
- 4
- Bin Model Nunber Included
- DG92060
- Color
- Blue
- Number of Shelves
- 5
Description
Bin Cart, Load Capacity 800 lb, Includes Bins Yes, Number of Bins/Tubs 4, Shelf Length 48 in, Shelf Width 24 in, Bin Outside Length 16 1/2 in, Bin Outside Width 10 7/8 in, Bin Outside Height 8 in, Number of Shelves 5, Finish Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.