Shop VEVOR
See all product information
Create Account
Skid Steer Pallet Frame Hitch Receiver & Spear Sleeves, 4000 lbs Capacity
- Mfr # WBS-025
- Zoro # G123371657
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Material
Q235A + Surface Coating
Overall Height
7.09 in
Overall Length
45.28 in
Load Capacity
4,000 lbs (1,814 kg)
Overall Width
34.26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WBS-025
- Zoro #
- G123371657
- UPC #
- 197988887461
- Country of Origin
- China
- Material
- Q235A + Surface Coating
- Item
- Pallet Fork Blade
- Load Capacity
- 4,000 lbs (1,814 kg)
Dimensions
- Overall Height
- 7.09 in
- Overall Length
- 45.28 in
- Overall Width
- 34.26 in
Description
VEVOR Skid Steer Pallet Fork Frame, 4000 lbs Rated Capacity, 45-inch Pallet Fork Frame Attachments with 2-inch Hitch Receiver & Spear Sleeves, Fit for Quick Attach Tractor Loaders, Frame Only
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.