Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Cart, Utility Transport, Metal Wire
Mfr # WRC-2436BK-2
Zoro # G424501609
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Height
38 in
Load Capacity
1,200 lb
Number of Shelves
2
Handle Type
U-Shaped (2)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WRC-2436BK-2
- Zoro #
- G424501609
- UPC #
- 651588060926
- Country of Origin
- China
- Item
- Wire Shelf Utility Cart
- Color
- Black
- Load Capacity
- 1,200 lb
- Number of Shelves
- 2
- Handle Type
- U-Shaped (2)
- Caster/Wheel Configuration
- (4) Swivel with Brake
- Finish
- Epoxy Coated
- Includes
- (2) U-Handles, (4) Donut Bumpers
Description
Wire Shelf Utility Cart, Load Capacity 1,200 lb, Number of Shelves 2, Shelf Width 24 in, Shelf Length 36 in, Finish Epoxy Coated, Color Black, Caster/Wheel Configuration (4) Swivel with Brake, Handle Type U-Shaped (2), Overall Height 38 in, Overall Length 36 in, Overall Width 24 in