Shop JAMCO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stock Cart, 14 ga. Steel, 3,000 lb Load Capacity, 4 Shelves, 42 in L, 25 in W, 60" H
- Mfr # CD236P600GP
- Zoro # G4148617
product price:Â
$
709.99
/ea
Key Features
Overall Height
60"
Overall Length
42 in
Overall Width
25 in
Material
14 ga. Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CD236P600GP
- Zoro #
- G4148617
- UPC #
- -
- Country of Origin
- United States
- Material
- 14 ga. Steel
- Color
- Gray
- Load Capacity
- 3,000 lb
- Item
- Stock Cart
- Wheel Type
- 6" x 2" Phenolic
- Number of Shelves
- 4
- Includes
- 4 Shelves
- Gauge
- 12 ga
- Utility Cart Shelf Style
- Lipped
- Finish
- Powder Coated
- Caster Material
- Phenolic
- Caster Type
- (2) Rigid, (2) Swivel
- Utility Cart Item
- Stock Truck
- Standards
- OSHA
- Distance Between Shelves
- 15 in
- Capacity per Shelf
- 750 lb
- Wire Color
- Gray
Dimensions
- Overall Height
- 60"
- Overall Length
- 42 in
- Overall Width
- 25 in
- Lip Height
- 1-1/2 in
- Caster Dia.
- 6 in
- Caster Width
- 2 in
- Shelf Length
- 36 in
- Shelf Width
- 24 in
- Shelf LxW
- 36 in x 24 in
- Wire Rope Length
- 42 in
- Length
- 42 in
Description
Stock Cart, Load Capacity 3,000 lb, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 25 in, Number of Shelves 4, Capacity per Shelf 750 lb, Distance Between Shelves 15 in, Shelf Length 36 in, Shelf Width 24 in, Standards OSHA, Includes 4 Shelves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.