Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Cart, Utility Transport, Metal Wire
Mfr # WRC-2448BK-2
Zoro # G624501614
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Handle Type
U-Shaped (2)
Shelf Length
48 in
Overall Height
38 in
Number of Shelves
2
Caster/Wheel Configuration
(4) Swivel with Brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WRC-2448BK-2
- Zoro #
- G624501614
- UPC #
- 651588060940
- Country of Origin
- China
Dimensions
- Shelf Length
- 48 in
- Overall Height
- 38 in
- Shelf Width
- 24 in
- Overall Width
- 24 in
- Overall Length
- 48 in
Details
- Item
- Wire Shelf Utility Cart
- Handle Type
- U-Shaped (2)
- Number of Shelves
- 2
- Caster/Wheel Configuration
- (4) Swivel with Brake
- Load Capacity
- 1,200 lb
- Finish
- Epoxy Coated
- Includes
- (2) U-Handles, (4) Donut Bumpers
- Color
- Black
Description
Wire Shelf Utility Cart, Load Capacity 1,200 lb, Number of Shelves 2, Shelf Width 24 in, Shelf Length 48 in, Finish Epoxy Coated, Color Black, Caster/Wheel Configuration (4) Swivel with Brake, Handle Type U-Shaped (2), Overall Height 38 in, Overall Length 48 in, Overall Width 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.