Shop QUANTUM STORAGE SYSTEMS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cart, Utility Transport, Metal Wire
Mfr # WRC-2460BK-3
Zoro # G124501596
product price:Â
$
461.99
/ea
Key Features
Overall Length
60 in
Overall Width
24 in
Handle Type
U-Shaped (2)
Includes
(2) U-Handles, (4) Donut Bumpers
Load Capacity
1,200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WRC-2460BK-3
- Zoro #
- G124501596
- UPC #
- 651588275085
- Country of Origin
- China
- Item
- Wire Shelf Utility Cart
- Handle Type
- U-Shaped (2)
- Includes
- (2) U-Handles, (4) Donut Bumpers
- Load Capacity
- 1,200 lb
- Color
- Black
- Number of Shelves
- 2
- Caster/Wheel Configuration
- (4) Swivel with Brake
- Finish
- Epoxy Coated
Description
Wire Shelf Utility Cart, Load Capacity 1,200 lb, Number of Shelves 2, Shelf Width 24 in, Finish Epoxy Coated, Color Black, Caster/Wheel Configuration (4) Swivel with Brake, Handle Type U-Shaped (2), Overall Height 38 in, Overall Length 60 in, Overall Width 24 in