Shop DURHAM MFG

Panel/Pipe Truck, 3 Levels, 36x60

  • Mfr # BPT-3660-8PH-95

  • Zoro # G9950333


product price: 
$
804.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Length
60 in
Overall Height
59 1/2 in
Load Capacity
4,000 lb
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BPT-3660-8PH-95
Zoro #
G9950333
UPC #
-
Country of Origin
Mexico
Item
Mobile Bar & Pipe Rack
Load Capacity
4,000 lb
Color
Gray
Wheel Type
Solid
Finish
Powder Coated
Gauge
14
Material
Steel
Caster Type
(2) Rigid, (2) Swivel
Number of Uprights
0
Load Capacity per Level
4,000 lb
Number of Levels
3
Wheel Material
Phenolic
Assembled/Unassembled
Assembled
Deck Material
Steel
Deck Construction
Solid
Caster Wheel/Tread Material
Phenolic
Caster Wheel Type
Standard
Number of Cradles/Racks
9
Handle Type
No Handle
Frame Gauge
14 ga
Collapsible
No
Caster Wheel Tread Type/Material
Standard Phenolic
Caster Mounting Type
Plate
Frame Finish/Coating
Powder Coated
Frame Material
Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Deck Gauge
14 ga
Deck Finish/Coating
Powder Coated
Distance Between Levels
18 in
Includes Floor Lock
Floor Lock Not Included

Description

Mobile Bar & Pipe Rack, Load Capacity 4,000 lb, Deck Length 60 in, Deck Width 36 in, Deck Height 11 1/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Number of Cradles/Racks 9, Number of Levels 3, Frame Material Steel, Frame Finish/Coating Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.