Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Cart, Utility Transport, Metal Wire
Mfr # WRCP-2448BK-3
Zoro # G324501600
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
1,200 lb
Finish
Epoxy Coated
Color
Black
Number of Shelves
2
Overall Height
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WRCP-2448BK-3
- Zoro #
- G324501600
- UPC #
- 651588303160
- Country of Origin
- China
- Item
- Wire Shelf Utility Cart
- Load Capacity
- 1,200 lb
- Finish
- Epoxy Coated
- Color
- Black
- Number of Shelves
- 2
- Caster/Wheel Configuration
- (4) Swivel with Brake
- Includes
- (4) Donut Bumpers
Description
Wire Shelf Utility Cart, Load Capacity 1,200 lb, Number of Shelves 2, Shelf Width 24 in, Finish Epoxy Coated, Color Black, Caster/Wheel Configuration (4) Swivel with Brake, Overall Height 40 in, Overall Length 48 in, Overall Width 24 in