
Chrome Wire Shelving Unit with Bins
Mfr # WR5-270IV
Zoro # G3456118
product price: $482.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
5
Overall Width
18 in
Color
Chrome
Overall Height
74 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR5-270IV
Zoro #
G3456118
UPC #
651588050033
Country of Origin
China
Dimensions
Overall Width
18 in
Overall Height
74 in
Details
Number of Shelves
5
Item
Shelving Unit Wire
Color
Chrome
Material
Carbon Steel
Description
Each shelf has a capacity of 800lbs. Shelving unit has chrome finish for added strength and durability, make your unit mobile by purchasing the WR-00H mobile kit, unit has all welded construction, enhanced air circulation, can be used in dry storage environments for industrial applications, approved for use by the FDA, bins have open hopper fronts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.