Zoro Homepage

Chrome Wire Shelving Unit with Bins

  • Mfr # WR5-270YL

  • Zoro # G3455253


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18 in
Overall Height
74 in
Color
Chrome
Material
Carbon Steel
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR5-270YL
Zoro #
G3455253
UPC #
651588050071
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Height
74 in

Details

Item
Shelving Unit Wire
Color
Chrome
Material
Carbon Steel
Number of Shelves
5

Description

Each shelf has a capacity of 800lbs. Shelving unit has chrome finish for added strength and durability, make your unit mobile by purchasing the WR-00H mobile kit, unit has all welded construction, enhanced air circulation, can be used in dry storage environments for industrial applications, approved for use by the FDA, bins have open hopper fronts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.