
Clear Divided Box, 9-1/4"X6-1/4"X2-1/2"
Mfr # QB600
Zoro # G9737088
product price: $7.15
/eaSold in multiples of 6 for $42.90
Key Features
Overall Length
9.25 in
Overall Height
2.25 in
Overall Width
6.25 in
Material
Polypropylene
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QB600
Zoro #
G9737088
UPC #
651588076446
Country of Origin
United States
Dimensions
Overall Length
9.25 in
Overall Height
2.25 in
Overall Width
6.25 in
Details
Item
Divided Box
Material
Polypropylene
Color
Clear
Description
Clear Divided Box,9-1/4 In.x6-1/4 In.x2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.