Zoro Homepage

Clear Label Holder, 3 in., for Baskets

  • Mfr # BLH3C

  • Zoro # G1577016


product price: $1.29
/ea
Sold in multiples of 7 for $9.03

Key Features

Color
Clear
Material
Plastic
Overall Height
0.5 in
Overall Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLH3C
Zoro #
G1577016
UPC #
651588170052
Country of Origin
China

Dimensions

Overall Width
3 in
Overall Height
0.5 in
Overall Length
0.75 in

Details

Item
Label Holder for Baskets
Color
Clear
Material
Plastic

Description

Clear Label Holder,3 in.,for Baskets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.