Zoro Homepage

Clear Label Holder, 32 in., for Baskets

  • Mfr # BLH32C

  • Zoro # G1577059


product price: $7.39
/ea

Key Features

Material
Plastic
Color
Clear
Overall Height
0.5 in
Overall Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLH32C
Zoro #
G1577059
UPC #
651588170038
Country of Origin
China

Dimensions

Overall Width
32 in
Overall Height
0.5 in
Overall Length
0.75 in

Details

Item
Label Holder for Baskets
Material
Plastic
Color
Clear

Description

Clear Label Holder,32 in.,for Baskets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.