Zoro Homepage

Clear Plastic 11 in W, 4-1/2 in H

  • Mfr # WUS260

  • Zoro # G308646488


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Plastic
Height
4-1/2 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUS260
Zoro #
G308646488
UPC #
651588045374
Country of Origin
United States

Dimensions

Height
4-1/2 in
Width
11 in

Details

Color
Clear
Material
Plastic

Description

Clear plastic window increases bin capacity and provides quick view of bin contents. For use with QUS260.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.