Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Plastic 5 in W, 2 in H

  • Mfr # WUS234

  • Zoro # G808646483


product price: $71.35
/ea

Key Features

Material
Plastic
Height
2 in
Depth
14 in
Type
Accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUS234
Zoro #
G808646483
UPC #
651588140697
Country of Origin
United States

Dimensions

Height
2 in
Width
5 in
Depth
14 in

Details

Color
Clear
Material
Plastic
Type
Accessory

Description

Helps to maximize storage space and prevent spillage while organizing parts. Easily snaps into place. Allows for quick identification.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.