Zoro Homepage

Clear Plastic 8 in W, 2 in H

  • Mfr # LBL2X8

  • Zoro # G008639247


product price: $29.99
/ea

Key Features

Color
Clear
Material
Plastic
Height
2 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBL2X8
Zoro #
G008639247
UPC #
651588012031
Country of Origin
United States

Dimensions

Height
2 in
Width
8 in

Details

Color
Clear
Material
Plastic

Description

This clear label holder attaches securely with hook-and-loop fasteners to any size container allowing easy identification.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.