Zoro Homepage

Clear Plastic 8 in W, 7 in H

  • Mfr # WUS239/240

  • Zoro # G908646468


product price: $47.49
/pk 6, $7.92/ea

Key Features

Color
Clear
Material
Plastic
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUS239/240
Zoro #
G908646468
UPC #
651588045299
Country of Origin
United States

Dimensions

Height
7 in
Width
8 in

Details

Color
Clear
Material
Plastic

Description

Clear plastic window increases bin capacity and provides quick view of bin contents. For use with QUS239 and QUS240.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.