Zoro Homepage

Clear Plastic Bin Window, 12 PK

  • Mfr # WUS221

  • Zoro # G4815115


product price: $23.15
/pk 12, $1.93/ea

Key Features

Color
Clear
Material
Plastic
ESD Conductive
No
Used With Bin or Container Style
Hang and Stack Bin
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUS221
Zoro #
G4815115
UPC #
651588121931
Country of Origin
United States

Dimensions

Overall Height
2 1/4 in
Overall Width
6 in
Overall Length
6 in
For Bin Width
5 1/8 in
Outside Width
2 1/4 in

Details

Color
Clear
Material
Plastic
ESD Conductive
No
Item
Bin Window
Used With Bin or Container Style
Hang and Stack Bin
For Bin Type
Hang and Stack Bin
Product Type
Bin Window
Number of Windows
12
Compatible Manufacturer Model Number
QUS221

Description

Bin Window, For Bin Type Hang and Stack Bin, Material Plastic, Overall Height 2 1/4 in, Overall Width 6 in, Compatible Manufacturer Model Number QUS221, Color Clear, For Bin Width 5 1/8 in, Number of Windows 12, Product Type Bin Window, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.