Zoro Homepage

Clear Plastic Bin Window, 6 PK

  • Mfr # WMS531

  • Zoro # G4806873


product price: $30.75
/pk 6, $5.13/ea

Key Features

Color
Clear
Material
Plastic
ESD Conductive
No
Overall Width
11 in
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMS531
Zoro #
G4806873
UPC #
651588041338
Country of Origin
United States

Dimensions

Overall Width
11 in
Overall Height
3 in
Overall Length
11 in
For Bin Width
11 in
Outside Width
3 in

Details

Color
Clear
Material
Plastic
ESD Conductive
No
Item
Bin Window
Used With Bin or Container Style
Hopper Bin
Product Type
Bin Window
For Bin Type
Stack Bin
Number of Windows
6
Compatible Manufacturer Model Number
QMS531

Description

Bin Window, For Bin Type Stack Bin, Material Plastic, Overall Height 3 in, Overall Width 11 in, Compatible Manufacturer Model Number QMS531, Color Clear, For Bin Width 11 in, Number of Windows 6, Product Type Bin Window, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.