Zoro Homepage

Clear Plastic Bin Window

  • Mfr # WMS543

  • Zoro # G4806821


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Color
Clear
Material
Plastic
ESD Conductive
No
Used With Bin or Container Style
Hopper Bin
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMS543
Zoro #
G4806821
UPC #
651588041390
Country of Origin
United States

Dimensions

Overall Height
5 1/4 in
Overall Width
16 in
Overall Length
16 in
For Bin Width
16 3/4 in
Outside Width
5 1/4 in

Details

Color
Clear
Material
Plastic
ESD Conductive
No
Item
Bin Window
Used With Bin or Container Style
Hopper Bin
Product Type
Bin Window
For Bin Type
Stack Bin
Number of Windows
1
Compatible Manufacturer Model Number
QMS543

Description

Bin Window, For Bin Type Stack Bin, Material Plastic, Overall Height 5 1/4 in, Overall Width 16 in, Compatible Manufacturer Model Number QMS543, Color Clear, For Bin Width 16 3/4 in, Number of Windows 1, Product Type Bin Window

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.