Clear Plastic Bin Window
Mfr # WUS950/970
Zoro # G7952777
product price: $25.25
/pk 6, $4.21/eaKey Features
Color
Clear
Material
Plastic
ESD Conductive
No
Overall Width
8 1/4 in
Used With Bin or Container Style
Hopper Bin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WUS950/970
Zoro #
G7952777
UPC #
651588046739
Country of Origin
United States
Dimensions
Overall Width
8 1/4 in
Overall Height
7 in
Overall Length
6 1/4 in
For Bin Width
6 1/4 in
Outside Width
4 in
Details
Color
Clear
Material
Plastic
ESD Conductive
No
Item
Bin Window
Used With Bin or Container Style
Hopper Bin
For Bin Type
Stack Bin
Product Type
Bin Window
Compatible Manufacturer Model Number
QUS950, QUS970
Number of Windows
6
Description
Bin Window, For Bin Type Stack Bin, Material Plastic, Overall Height 7 in, Overall Width 8 1/4 in, Compatible Manufacturer Model Number QUS950, QUS970, Color Clear, For Bin Width 6 1/4 in, Number of Windows 6, Product Type Bin Window, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.