Clear Plastic Bin Window
Mfr # WUS954/974
Zoro # G0721752
product price: $5.69
/eaSold in multiples of 3 for $17.07
Key Features
Color
Clear
Material
Plastic
ESD Conductive
No
Overall Width
16 1/2 in
Used With Bin or Container Style
Hopper Bin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WUS954/974
Zoro #
G0721752
UPC #
651588046814
Country of Origin
United States
Dimensions
Overall Width
16 1/2 in
Overall Height
5 1/2 in
Overall Length
14 1/2 in
For Bin Width
14 1/4 in
Outside Width
5 in
Details
Color
Clear
Material
Plastic
ESD Conductive
No
Item
Bin Window
Used With Bin or Container Style
Hopper Bin
For Bin Type
Stack Bin
Product Type
Bin Window
Number of Windows
1
Compatible Manufacturer Model Number
QUS954, QUS974
Description
Bin Window, For Bin Type Stack Bin, Material Plastic, Overall Height 5 1/2 in, Overall Width 16 1/2 in, Compatible Manufacturer Model Number QUS954, QUS974, Color Clear, For Bin Width 14 1/4 in, Number of Windows 1, Product Type Bin Window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.