Clear Plastic Lid
Mfr # COV230
Zoro # G406145524
product price: $6.79
/eaKey Features
Color
Clear
Material
Plastic
Shape
Rectangular
Product Type
Cover
Lid Type
Snap-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COV230
Zoro #
G406145524
UPC #
651588306277
Country of Origin
United States
Dimensions
Overall Width
5 1/2 in
Overall Length
10 7/8 in
Details
Color
Clear
Material
Plastic
Item
Lid
Shape
Rectangular
Product Type
Cover
Lid Type
Snap-On
For Container Type
Ultra Stack and Hang Bins
NSF Certified
Not NSF Certified
Compatible Manufacturer Model Number
QUS230
Description
Lid, Color Clear, Compatible Grainger Part Number 10H840, 1NTV5, 4RR37, 832FJ1, 8CA60, 9EW98, 9J721, 9LG59, 9ME60, 9T487, Compatible Manufacturer Model Number QUS230, Material Plastic, Overall Diameter Not Applicable, Overall Length 10 7/8 in, Overall Width 5 1/2 in, Shape Rectangular, Standards Not Applicable, For Container Type Ultra Stack and Hang Bins, Lid Type Snap-On, Product Type Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.