Clear Plastic Lid
Mfr # COV235
Zoro # G806145490
product price: $7.29
/eaSold in multiples of 6 for $43.74
Key Features
Color
Clear
Material
Plastic
Shape
Rectangular
Lid Type
Snap-On
Product Type
Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COV235
Zoro #
G806145490
UPC #
651588306291
Country of Origin
United States
Dimensions
Overall Width
10 in
Overall Length
10 1/4 in
Details
Color
Clear
Material
Plastic
Item
Lid
Shape
Rectangular
Lid Type
Snap-On
Product Type
Cover
For Container Type
Ultra Stack and Hang Bins
NSF Certified
Not NSF Certified
Compatible Manufacturer Model Number
QUS235
Description
Lid, Color Clear, Compatible Grainger Part Number 10H843, 1NTV8, 4RR38, 8CA73, 8NEK1, 9EYP8, 9JZ12, 9ME61, 9U073, Compatible Manufacturer Model Number QUS235, Material Plastic, Overall Diameter Not Applicable, Overall Length 10 1/4 in, Overall Width 10 in, Shape Rectangular, Standards Not Applicable, For Container Type Ultra Stack and Hang Bins, Lid Type Snap-On, Product Type Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.