Clear Plastic Lid
Mfr # COV240
Zoro # G906145529
product price: $8.29
/eaKey Features
Color
Clear
Material
Plastic
Lid Type
Snap-On
Shape
Rectangular
Product Type
Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COV240
Zoro #
G906145529
UPC #
651588306338
Country of Origin
United States
Dimensions
Overall Length
14 in
Overall Width
6 5/8 in
Details
Color
Clear
Material
Plastic
Item
Lid
Lid Type
Snap-On
Shape
Rectangular
Product Type
Cover
For Container Type
Ultra Stack and Hang Bins
NSF Certified
Not NSF Certified
Compatible Manufacturer Model Number
QUS240
Description
Lid, Color Clear, Compatible Grainger Part Number 10H845, 1NTW1, 4RR39, 832FJ2, 8CA75, 8CA76, 8CA77, 8X103, 9P979, 9PNP8, Compatible Manufacturer Model Number QUS240, Material Plastic, Overall Diameter Not Applicable, Overall Length 14 in, Overall Width 6 5/8 in, Shape Rectangular, Standards Not Applicable, For Container Type Ultra Stack and Hang Bins, Lid Type Snap-On, Product Type Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.