Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Shelf Bin, 23-5/8"L x 4-1/8"W x 4"H

  • Mfr # QSB105CL

  • Zoro # G2182634


product price: $5.99
/ea

Key Features

Overall L x W x H
23 5/8 in L x 4 1/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB105CL
Zoro #
G2182634
UPC #
651588157077
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 4 1/8 in W x 4 in H
Overall Length
23 5/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Width
3 in
Inside Length
22 1/8 in
Inside Height
4 in
Overall WxH
4 1/8 in x 4 in
Outside Height
4 in
Outside Length
23 5/8 in
Width
4 1/8 in
Height
4 in
Outside Width
4 1/8 in
Length
23 5/8 in
Hopper Height
4 in

Details

Color
Clear
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.15 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB101/103/105
Includes
Label Holder
Stacking Capacity
50 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
50 lb
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSB101/103/105
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Resistant To
Chemical
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
7
Number of Long Divider Slots
0
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems QSB105CL Shelf Storage Bin is a stationary storage solution with an overall length of 23 5/8 inches, width of 4 1/8 inches, and height of 4 inches. The inside dimensions are designed to offer ample space for various items, featuring an inside width of 3 inches, length of 22 1/8 inches and a height of four inches. This provides the bin with a volume capacity of approximately 0.15 cubic feet.
Constructed from durable polypropylene material in clear color, this shelf storage bin offers visibility to quickly identify its contents without needing to open it or move things around. It comes equipped with a label holder for further organization and easy identification. Despite being stationary, the bin's design allows it to be hung if needed but does not support stacking due to its nestable nature.
The QSB105CL has been built for use specifically with Mfr No DSB101/103/105 models from Quantum Storage Systems. With no divider slots included in the design and possessing a load capacity up to fifty pounds (50 lb), this shelf storage bin can handle significant weight while maintaining structural integrity. Please note that while this item is nestable for efficient storage when not in use, it is not designed as ESD conductive nor stackable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.