Clear Shelf Bin, 23-5/8"L x 4-1/8"W x 6"H
Mfr # QSB205CL
Zoro # G5394252
product price: $11.65
/eaKey Features
Overall L x W x H
23 5/8 in L x 4 3/8 in W x 6 in H
Color
Clear
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSB205CL
Zoro #
G5394252
UPC #
651588210130
Country of Origin
United States
Dimensions
Overall L x W x H
23 5/8 in L x 4 3/8 in W x 6 in H
Overall Length
23 5/8 in
Overall Width
4 3/8 in
Overall Height
6 in
Inside Length
22 1/8 in
Inside Height
6 in
Inside Width
3 in
Outside Height
6 in
Overall WxH
4 3/8 in x 6 in
Outside Width
4 3/8 in
Width
4 3/8 in
Length
23 5/8 in
Outside Length
23 5/8 in
Height
6 in
Hopper Height
6 in
Description
Shelf Bin, Color Clear, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 6 in, Overall Length 23 5/8 in, Overall Width 4 1/8 in, Stackable Not Stacking Capable, Weight Capacity 50 lb, Mobility Stationary, Nestable Nesting Capable, Number of Divider Slots 7, Number of Long Divider Slots 0, Number of Short Divider Slots 7, Number of Dividers Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.