
COLLAPSIBLE BULK BOX LID
Mfr # LID-4845
Zoro # G916553444
product price: $167.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Length
48 in
Color
Black
Height
6 in
Width
45 in
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LID-4845
Zoro #
G916553444
UPC #
651588202937
Country of Origin
United States
Dimensions
Length
48 in
Height
6 in
Width
45 in
Details
Color
Black
Item
Bulk Box Lid
Material
Polyethylene
Description
Collapsable Bulk Box Lid, black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.