Zoro Homepage

CONDUCTIVE BIN CART 7 LEVELS NO BINS

  • Mfr # BC212439M7CO

  • Zoro # G816538671


product price: $511.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Overall Height
45 in
Overall Width
21 in
Overall Length
24 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC212439M7CO
Zoro #
G816538671
UPC #
651588319512
Country of Origin
China

Dimensions

Overall Height
45 in
Overall Width
21 in
Overall Length
24 in

Details

Load Capacity
1,200 lb
Item
Bin Cart System
Material
Carbon Steel
Number of Shelves
2
Color
Chrome

Description

Bin Cart, mobile, conductive, 21''W x 24''L x 45''H, includes: 2 wire shelves, 7 bin slides and set of casters, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.