Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONDUCTIVE BIN CART W/ 11 DIVIDABLE GRIDS

  • Mfr # BC212469M2CO

  • Zoro # G316553372


product price: $1,045.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Overall Height
69 in
Number of Shelves
2
Bin Color
Black/ESD
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC212469M2CO
Zoro #
G316553372
UPC #
651588319475
Country of Origin
Multiple

Dimensions

Overall Height
69 in
Overall Length
24 in
Overall Width
21 in

Details

Color
Chrome
Number of Shelves
2
Bin Color
Black/ESD
Item
Bin Cart System
Load Capacity
1,200 lb
Material
Carbon Steel
Total Number of Bins
11

Description

Bin Cart, mobile, conductive, 21''W x 24''L x 69''H, includes: 2 wire shelves, 11 22-1/2''L x 17-1/2''W x 3''H DG93030 black bin and set of casters, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.