Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Conductive Stack and Hang Bin, Carbon Filled Copolymer Polypropylene, Black, 1 PK QUS260CO

Conductive Stack and Hang Bin, Carbon Filled Copolymer Polypropylene, Black, 1 PK (Discontinued)

  • Mfr # QUS260CO
  • Zoro # G3453862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS260CO
Zoro #
G3453862
UPC #
651588037577
Country of Origin
United States

Details

Color
Black
Load Capacity
75 lb
Material
Carbon Filled Copolymer Polypropylene
Item
Conductive Stack and Hang Bin
Volume Capacity
1.15 cu ft
ESD Conductive
Yes

Description

Protect you electronic components from typical electromagnetic interference (EMI), electrostatic or induce fields with these molded, carbon-filled, copolymer polypropylene bins. Surface resistivity is less than 105 Ohms-per square. Easy access to stored items with hopper front bin and label holder provides fast identification. The conductive material provides a barrier which these fields cannot penetrate and prevents the build-up of electrostatic charge. Bins are permanently conductive and are unaffected by washing with normal cleaners. Be sure all units are properly grounded according to your application. Available in: Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.