Zoro Homepage

Container Bin Divider, 1 PK

  • Mfr # DUS957

  • Zoro # G3453013


product price: $71.59

Key Features

Overall Width
0.25 in
Color
Black
Material
TPP-40
Overall Length
21 in
Overall Height
11.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS957
Zoro #
G3453013
UPC #
651588075289
Country of Origin
United States

Dimensions

Overall Width
0.25 in
Overall Length
21 in
Overall Height
11.38 in

Details

Item
Container Bin Divider
Color
Black
Material
TPP-40

Description

Designed to be used with Hulk Containers. These containers are used for storing large items and the interior can be separated using a divider.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.