Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CORNER WIRE 4 SHELF KIT CHROME 54in

  • Mfr # WR54-1836CRNC

  • Zoro # G116527054


product price: $862.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
4
Material
Carbon Steel
Load Capacity
700 lb
Overall Height
54 in
Overall Width
50.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR54-1836CRNC
Zoro #
G116527054
UPC #
651588122549
Country of Origin
China

Dimensions

Overall Height
54 in
Overall Width
50.25 in
Length
37.875 in

Details

Number of Shelves
4
Material
Carbon Steel
Load Capacity
700 lb
Color
Chrome
Item
Shelving Unit Wire

Description

Wire Shelving, Starter Kit, 5-Sided Shelf, includes: 4 shelves, 5 posts and 16 split sleeves, chrome plated finish, suitable for dry environments, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.