Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CORNER WIRE 4 SHELF KIT CHROME 63in

  • Mfr # WR63-2442CRNC

  • Zoro # G316529940


product price: $1,031.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Width
58.5 in
Material
Carbon Steel
Load Capacity
700 lb
Color
Chrome
Overall Height
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR63-2442CRNC
Zoro #
G316529940
UPC #
651588122648
Country of Origin
China

Dimensions

Overall Width
58.5 in
Overall Height
63 in
Length
46 in

Details

Material
Carbon Steel
Load Capacity
700 lb
Color
Chrome
Item
Shelving Unit Wire
Number of Shelves
4

Description

Wire Shelving, Starter Kit, 5-Sided Shelf, includes: 4 shelves, 5 posts and 16 split sleeves, chrome plated finish, suitable for dry environments, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.