Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CORNER WIRE 4 SHELF KIT CHROME 74in

  • Mfr # WR74-2442CRNC

  • Zoro # G316528691


product price: $864.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Chrome
Overall Height
74 in
Load Capacity
700 lb
Material
Carbon Steel
Overall Width
58.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR74-2442CRNC
Zoro #
G316528691
UPC #
651588122662
Country of Origin
China

Dimensions

Overall Height
74 in
Overall Width
58.5 in
Length
46 in

Details

Color
Chrome
Load Capacity
700 lb
Material
Carbon Steel
Item
Shelving Unit Wire
Number of Shelves
4

Description

Wire Shelving, Starter Kit, 5-Sided Shelf, includes: 4 shelves, 5 posts and 16 split sleeves, chrome plated finish, suitable for dry environments, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.