
CORNER WIRE 4 SHELF KIT PROFORM 86in
Mfr # WR86-1836CRNP
Zoro # G516528217
product price: $691.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Number of Shelves
4
Load Capacity
700 lb
Overall Width
50.25 in
Color
Epoxy Coated, Green
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR86-1836CRNP
Zoro #
G516528217
UPC #
651588202425
Country of Origin
China
Dimensions
Overall Width
50.25 in
Length
37.875 in
Overall Height
86 in
Details
Number of Shelves
4
Load Capacity
700 lb
Color
Epoxy Coated, Green
Item
Shelving Unit Wire
Material
Carbon Steel
Description
Wire Shelving, Starter Kit, 5-Sided Shelf, includes: 4 shelves, 5 posts and 16 split sleeves, green epoxy antimicrobial finish, ideal for dry, wet and humid environments, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.