
CORNER WIRE 4 SHELF KIT PROFORM 86in
Mfr # WR86-2442CRNP
Zoro # G716530782
product price: $1,015.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Number of Shelves
4
Overall Height
86 in
Load Capacity
700 lb
Length
46 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR86-2442CRNP
Zoro #
G716530782
UPC #
651588202586
Country of Origin
China
Dimensions
Overall Height
86 in
Length
46 in
Overall Width
58.5 in
Details
Number of Shelves
4
Item
Shelving Unit Wire
Load Capacity
700 lb
Material
Carbon Steel
Color
Epoxy Coated, Green
Description
Wire Shelving, Starter Kit, 5-Sided Shelf, includes: 4 shelves, 5 posts and 16 split sleeves, green epoxy antimicrobial finish, ideal for dry, wet and humid environments, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.