Zoro Homepage

CORNER WIRE 5 SHELF KIT CHROME 54in

  • Mfr # WR54-1836CRNC-5

  • Zoro # G916527001


product price: $1,022.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
5
Load Capacity
700 lb
Color
Chrome
Overall Width
50.25 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR54-1836CRNC-5
Zoro #
G916527001
UPC #
651588122709
Country of Origin
China

Dimensions

Overall Width
50.25 in
Overall Height
54 in
Length
37.875 in

Details

Number of Shelves
5
Load Capacity
700 lb
Color
Chrome
Material
Carbon Steel
Item
Shelving Unit Wire

Description

Wire Shelving, Starter Kit, 5-Sided Shelf, includes: 5 shelves, 5 posts and 20 split sleeves, chrome plated finish, suitable for dry environments, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.