
CORNER WIRE 5 SHELF KIT PROFORM 54in
Mfr # WR54-1836CRNP-5
Zoro # G216526957
product price: $920.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
700 lb
Number of Shelves
5
Length
37.875 in
Color
Epoxy Coated, Green
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR54-1836CRNP-5
Zoro #
G216526957
UPC #
651588202326
Country of Origin
China
Dimensions
Length
37.875 in
Overall Width
50.25 in
Overall Height
54 in
Details
Item
Shelving Unit Wire
Load Capacity
700 lb
Number of Shelves
5
Color
Epoxy Coated, Green
Material
Carbon Steel
Description
Wire Shelving, Starter Kit, 5-Sided Shelf, includes: 5 shelves, 5 posts and 20 split sleeves, green epoxy antimicrobial finish, ideal for dry, wet and humid environments, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.