
CORNER WIRE 5 SHELF KIT PROFORM 54in
Mfr # WR54-2442CRNP-5
Zoro # G016528519
product price: $1,128.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Epoxy Coated, Green
Overall Width
58.5 in
Length
46 in
Overall Height
54 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR54-2442CRNP-5
Zoro #
G016528519
UPC #
651588202487
Country of Origin
China
Dimensions
Overall Width
58.5 in
Length
46 in
Overall Height
54 in
Details
Color
Epoxy Coated, Green
Item
Shelving Unit Wire
Material
Carbon Steel
Load Capacity
700 lb
Number of Shelves
5
Description
Wire Shelving, Starter Kit, 5-Sided Shelf, includes: 5 shelves, 5 posts and 20 split sleeves, green epoxy antimicrobial finish, ideal for dry, wet and humid environments, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.