
CORNER WIRE 5 SHELF KIT PROFORM 63in
Mfr # WR63-2442CRNP-5
Zoro # G016529844
product price: $1,179.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
700 lb
Number of Shelves
5
Overall Width
58.5 in
Overall Height
63 in
Color
Epoxy Coated, Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR63-2442CRNP-5
Zoro #
G016529844
UPC #
651588202524
Country of Origin
China
Dimensions
Overall Width
58.5 in
Overall Height
63 in
Length
46 in
Details
Load Capacity
700 lb
Number of Shelves
5
Item
Shelving Unit Wire
Color
Epoxy Coated, Green
Material
Carbon Steel
Description
Wire Shelving, Starter Kit, 5-Sided Shelf, includes: 5 shelves, 5 posts and 20 split sleeves, green epoxy antimicrobial finish, ideal for dry, wet and humid environments, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.