Zoro Homepage

Cross Divider for Qus2, 6 PK

  • Mfr # CRDUS238CL

  • Zoro # G9737115


product price: $9.15
/pk 6, $1.53/ea

Key Features

Color
Clear
Overall Width
4.38 in
Material
Polystyrene
Overall Height
4.75 in
Overall Length
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRDUS238CL
Zoro #
G9737115
UPC #
651588073063
Country of Origin
United States

Dimensions

Overall Width
4.38 in
Overall Height
4.75 in
Overall Length
0.125 in

Details

Item
Cross Divider for Qus2
Color
Clear
Material
Polystyrene

Description

Ultra Series Cross Divider for Qus2,Package Quantity 6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.